0 items

Merit Brass 12 ft. Plain End Brass Pipe

GRBP12

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Material: brass

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-43
End Connection 1
Plain End
End Connection 2
Plain End
Length
12 ft
Material
Red Brass
Origin
Global
Pipe Tubing Size
1 in
Pressure Class
125#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday