1/2 x 1/4 in. FNPT 125# Reducing Schedule 40 Domestic Brass 90 Degree Elbow

You last purchased this on
 

1/2 x 1/4 in. FNPT 125# Reducing Schedule 40 Domestic Brass 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

1/2 x 1/4 in. FNPT 125# Reducing Schedule 40 Domestic Brass 90 Degree Elbow

  • Fast #
  • Part #BRLF9DB
  • Item #3879723
  • Manufacturer Part #NL101-0804
3.6 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Enables tighter seals and greater ease in installation
  • Domestic
  • Higher corrosion resistance than steel
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B15.15, ANSI B16.14, ANSI B16.18
ASME:
ASME B1.20.1, ASME B15.15, ASME B16.14, ASME B16.18
ASTM:
ASTM 584-06A
Application:
Residential
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT x FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/2 in x 1/4 in
Fitting Type:
Elbow, Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF-61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
125#
Schedule Class:
40
Temperature Range:
-20 to 400 Deg F
Weight:
0.17 lb