0 items

Merit Brass 150# Socket 304L Stainless Steel Union

IS4CSU

DESCRIPTION

  • Cleanliness is maintained in the product being transported
  • Manufacturer may vary by location
  • Prevention of contamination of that product from small particles or rust and scale
  • Resists corrosive attack from hundreds of industrial and chemical solutions or mixtures

SPECIFICATIONS

ASME Specifications
ASME A351
ASTM Specifications
ASTM A-351
End Connection 1
Socket
End Connection 2
Socket
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Stainless Steel
Material Type
304L
Pressure Class
150#
Size
1/2 in x 1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday