2 in. FNPT 125# Schedule 40 Standard Domestic Brass 45 Degree Elbow

You last purchased this on
 

2 in. FNPT 125# Schedule 40 Standard Domestic Brass 45 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

2 in. FNPT 125# Schedule 40 Standard Domestic Brass 45 Degree Elbow

  • Fast #
  • Part #BRLF4K
  • Item #3879809
  • Manufacturer Part #NL102-32
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B15.15, ANSI B16.14, ANSI B16.18
ASME:
ASME B1.20.1, ASME B15.15, ASME B16.14, ASME B16.18
ASTM:
ASTM B-584-06A
Application:
Plumbing
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
200
Pressure Class:
125#
Schedule Class:
40, Standard
Temperature Range:
-20 to 400 deg F
Weight:
1.70 lb