0 items

Merit Brass 2 in. Threaded Global Brass Nipple

GBRNTK

Length

6 in
Starting at $61.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass fittings are utilized primarily for water in commercial plumbing and OEM applications, but are also used in oil, gas and steam applications
  • Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water
  • Red brass nipples are easier to machine, less brittle to work with and far more resistant to corrosion than yellow brass

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-687
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
6 in
Material
Brass
Origin
Global
Pressure Class
125#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday