0 items

Merit Brass 20 ft. Plain End Brass Pipe

GRBP20

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Material: brass

SPECIFICATIONS

ASTM Specifications
ASTM B-43
End Connection 1
Plain End
End Connection 2
Plain End
Length
20 ft
Material
Red Brass
Origin
Global
Pipe Tubing Size
3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday