0 items

Merit Brass MNPT HEX Countersunk Brass Plug

BRTPLFBCSP

  • SIZE
  • PRICE

DESCRIPTION

  • Barstock countersunk hex plug

SPECIFICATIONS

End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1/4 in
Head Style
Hex
Lead Law Compliant
Yes
Material
Brass
Pressure Class
125#
Size
1/4 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday