0 items

Merit Brass MNPT x FNPT Brass Street 90 Degree Elbow

BRS9

  • SIZE
  • PRICE

DESCRIPTION

  • 125#
  • Domestic
  • Elbow Type: Street
  • Material: brass
  • Threaded

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-584
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Pressure Class
125#
Size
1/2 in
Type
Straight

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday