0 items

Merit Brass FNPT 150# Brass Companion Flange

BRLFTF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water
  • Relative softness of metal provides for a tight seal and ease of installation

SPECIFICATIONS

ASME Specifications
ASME B16.24
ASTM Specifications
ASTM B-584
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
Material Type
DZR
Origin
Domestic
Pressure Class
150#
Thickness
0.50 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday