Merit Brass HEX Barstock Brass Bushing

BRTPLFBB

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Barstock hex bushing

SPECIFICATIONS

End Connection 1
HEX
End Connection 2
HEX
End Connections
HEX
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday