0 items

Merit Brass MNPT x FNPT Brass Bushing

BRBB

  • SIZE
  • PRICE

DESCRIPTION

  • 125#
  • Domestic
  • Material Type: Barstock
  • Material: brass

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15, ASME B16.18
ASTM Specifications
ASTM B-16
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
1/4 in
Fitting Size 2
1/8 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Pressure Class
125#
Size
1/4 in x 1/8 in
Type
Reducing

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday