0 items

Merit Brass Square Head Barstock Solid Brass Plug

BRTPLFBSP

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
Fitting Type
Straight
Head Style
Square Head
Lead Law Compliant
Yes
Material
Brass
Material Type
Barstock
Maximum Pressure
125 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday