0 items

Merit Manufacturing Weld-Miser™ Tee-Let® 2-1/2 in. Carbon Steel Threadolet

M1325

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Collection
Weld-Miser™ Tee-Let®
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
3-1/2 in - 4 in
Fitting Type
Threadolet
Material
Carbon Steel
Outlet Size In
2.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday