4 x 6 in. 150# Carbon Steel Flat Face Slip On Flange
4 x 6 in. 150# Carbon Steel Flat Face Slip On Flange
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Height:
- 6 in
- Length:
- 4 in
- Material:
- Steel
- Pressure Class:
- 150#
- Product Type:
- Threaded O-Let