8 x 4 in. Slip 150# Flat Face Global Carbon Steel Weld Flange
SPF™ 8 x 4 in. Slip 150# Flat Face Global Carbon Steel Weld Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.1, ANSI B16.5
- AWWA:
- AWWA C-207 Class D
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- SPF™
- Diameter - Inside 1:
- 8-7/10 in
- Diameter - Outside:
- 14 in
- End Connection 1:
- Slip
- End Connection 2:
- Flanged
- End Connections:
- Slip x Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 8 in x 4 in
- Flange Type:
- Flat Face
- IAPMO Listed -:
- No
- Length:
- 7/10 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 175
- Pressure Class:
- 150#
- UL Listed:
- Yes