4 ft. Heavy Weight Drop Cloth
4 ft. Heavy Weight Drop Cloth
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Length:
- 15 ft
- Product Type:
- Drop Cloth
- Width:
- 4 ft