1-1/2 in. Sediment Filter
1-1/2 in. Sediment Filter
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow capacity for entire system
- Sediment is visible through clear cover and quickly removed by opening ball valve at bottom of filter cover
-
Lead Law Compliant
Specifications
- Filtering Material:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 50 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Plastic
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Width:
- 5-1/2 in