1-1/4 in. Insert x Female Brass Adapter

You last purchased this on
 
Merrill Manufacturing

1-1/4 in. Insert x Female Brass Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Merrill Manufacturing

1-1/4 in. Insert x Female Brass Adapter

  • Fast #
  • Part #BRIFAH
  • Item #238947
  • Manufacturer Part #RBFA125
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Barbed
End Connection 2:
FIPT
End Connections:
Barbed x FIPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Red Brass
Origin:
Global
Weight:
0.5 lb