Merrill Manufacturing

1-1/4 in. Insert x FIP Bronze Adapter

Part #MRBFANL125  |  Manufacturer Part #RBFANL125

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Insert

End Connection 2: FIP

End Connections: Insert x FIP

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Bronze