Merrill Manufacturing
1-1/4 in. Insert x Male Brass Adapter
Part #BRIMAH | Item #37638 | Manufacturer Part #RBMA125
$
14.50
EACH
(Pricing is for 1-1/4 in)
All Sizes
Product Details
Not Approved for Potable Water Applications
Specifications
End Connection 1: Barbed
End Connection 2: Male
End Connections: Barbed x Male
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 1-1/4 in
Fitting Type: Adapter
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: Brass
Origin: Global