Merrill Manufacturing
1-1/4 in. Insert x MIP Male Bronze Adapter
Part #MRBMANL125XL | Item #4661568 | Manufacturer Part #RBMANL125XL
$
24.65
EACH
(Pricing is for 1-1/4 in)
All Sizes
Product Details
Specifications
End Connection 1: Insert
End Connection 2: MIP
End Connections: Insert x MIP
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 1-1/4 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Bronze