1-1/4 x 1 in. MIP x Insert Adapter

Part #MRBMANL1025  |  Item #4666448  |  Manufacturer Part #RBMANL1025

$ 15.94 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/4 in x 1 in

    Part #MRBMANL1025Item #4666448Mfr. Part #RBMANL1025

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.94 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: MIP

End Connection 2: Insert

End Connections: MIP x Insert

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1 in

Fitting Sizes: 1-1/4 in x 1 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Bronze