1-1/4 x 3/4 in. Insert Polyethylene and PVC Coupling

You last purchased this on
 
Merrill Manufacturing

1-1/4 x 3/4 in. Insert Polyethylene and PVC Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Merrill Manufacturing

1-1/4 x 3/4 in. Insert Polyethylene and PVC Coupling

  • Fast #
  • Part #MPCP12575
  • Item #4666410
  • Manufacturer Part #PCP12575
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Plastic Pipe
Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/4 in x 3/4 in
Fitting Type:
Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No