Merrill Manufacturing

1-9/16 - 2-1/2 x 1/2 in. Band Clamp

Part #MM67321  |  Manufacturer Part #M6732-1

Fits Pipe Size:

1-9/16 in - 2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Fits Pipe Size: 1-9/16 in - 2-1/2 in

Lead Law Compliant: Yes

Material: Stainless Steel

Type: MM67321

Width: 1/2 in