1 in. 250 Mesh Spin Sediment Water Filter

You last purchased this on
 
Merrill Manufacturing

1 in. 250 Mesh Spin Sediment Water Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Merrill Manufacturing

1 in. 250 Mesh Spin Sediment Water Filter

  • Fast #
  • Part #M1250STF
  • Item #4342147
  • Manufacturer Part #1-250ST-F
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Larger reservoir for more sediment
  • Centrifuge spin-down type sediment separation
  • SLIP x SLIP connections
  • Flow capacity for the entire system
  • Sediment is visible through clear cover and quickly removed by opening ball valve at bottom of filter cover
  • Clear cover easily removed for total cleaning (no tools required - use of tools voids warranty, hand tighten only)
  • Reusable polyester or stainless steel filter screens with several mesh sizes available
  • Unique element design traps sediment in the lower reservoir of clear cover
  • Max. operating pressure 150 psi at 73°F
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Contaminant Removal:
Sediment
Filtering Material:
Yes
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
20 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
PVC
Origin:
Domestic