1 in. Barbed 304 Stainless Steel Coupling

You last purchased this on
 
Merrill Manufacturing

1 in. Barbed 304 Stainless Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Merrill Manufacturing

1 in. Barbed 304 Stainless Steel Coupling

  • Fast #
  • Part #MSSRCP100
  • Item #4056037
  • Manufacturer Part #SSRCP100
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Plastic Pipe
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Material Type:
304
Weight:
0.3 lb