Merrill Manufacturing

1 in. Insert x Male Brass Adapter

Part #BRIMAG  |  Manufacturer Part #RBMA100

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Not Approved for Potable Water Applications

Specifications

End Connection 1: Insert

End Connection 2: Male

End Connections: Insert x Male

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Origin: Global