1 in. Insert x MIP Male Bronze Adapter

Part #MRBMANL100XL  |  Item #4666439  |  Manufacturer Part #RBMANL100XL

$ 18.25 EACH
(Pricing is for 1 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #MRBMANL100XLItem #4666439Mfr. Part #RBMANL100XL

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.25 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #MRBMANL125XLItem #4661568Mfr. Part #RBMANL125XL

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.65 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Insert

End Connection 2: MIP

End Connections: Insert x MIP

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Bronze