0 items

Merrill Manufacturing Any Flow® Stainless Steel NPT x Hose Thread Yard Hydrant

MAFNL1

Depth of Trench

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Any Flow®
Depth of Trench
1 ft
End Connection 1
NPT
End Connection 2
Hose Thread
End Connections
NPT x Hose Thread
Lead Law Compliant
Yes
Length
45-1/2 in
Material
Stainless Steel
Valve Size
1 in
Valve Type
Frost Proof Yard Hydrant

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday