Merrill Manufacturing
1 x 1-1/4 in. Insert x MIP Male Bronze Adapter
Part #MRBMANL1025XL | Item #4661565 | Manufacturer Part #RBMANL1025XL
$
19.30
EACH
All Sizes
Product Details
Specifications
End Connection 1: Insert
End Connection 2: MIP
End Connections: Insert x MIP
Fitting Size 1: 1 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 1 in x 1-1/4 in
Fitting Type: Reducing
Lead Law Compliant: Yes
Material: Bronze