1 x 3/4 in. Insert x MNPT Reducing Brass Adapter

You last purchased this on
 
Merrill Manufacturing

1 x 3/4 in. Insert x MNPT Reducing Brass Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Merrill Manufacturing

1 x 3/4 in. Insert x MNPT Reducing Brass Adapter

  • Fast #
  • Part #BRIMAGF
  • Item #73978
  • Manufacturer Part #RBMA1075
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

End Connection 1:
Barbed
End Connection 2:
MNPT
End Connections:
Barbed x MNPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Reducing, Adapter
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Red Brass
Origin:
Global