1 x 3/4 in. Insert x MNPT Bronze Reducing Adapter
1 x 3/4 in. Insert x MNPT Bronze Reducing Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- MNPT
- End Connections:
- Barbed x MNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Reducing, Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Origin:
- Domestic
- Weight:
- 0.28 lb