Merrill Manufacturing
11-3/4 in. Arrestor with Clamp
Part #MSTA48C | Item #452428 | Manufacturer Part #STA48C
$
14.69
EACH
Length:
11-3/4 inProduct Details
Documents
Specifications
Length: 11-3/4 in
Material: Stainless Steel
UL Listed: No