115/230V 50 psi Pressure Switch

You last purchased this on
 
Merrill Manufacturing

115/230V 50 psi Pressure Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Merrill Manufacturing

115/230V 50 psi Pressure Switch

  • Fast #
  • Part #MMPS3050
  • Item #1666904
  • Manufacturer Part #MPS3050
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • On @ 30 psi and off @ 50 psi
  • Adjustment instructions are inside top cover
  • Pressure switch shuts off at approximately 10 psi below cut-in pressure
  • Captive nut on cover
  • Individually boxed
  • Points close on cut-in or pressure drop
  • Each turn of the adjustment screw is 2 psi
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Horsepower:
1-1/2 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Pressure - Maximum:
50 psi
UL Listed:
Yes
Volts:
115/230V