1/4 in. 100 psi Pressure Gauge

You last purchased this on
 
Merrill Manufacturing

1/4 in. 100 psi Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Merrill Manufacturing

1/4 in. 100 psi Pressure Gauge

  • Fast #
  • Part #MPGPNL100
  • Item #4707525
  • Manufacturer Part #PGPNL100
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Diameter:
2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Pressure - High:
100
Pressure - Low:
0
Temperature Range:
Up to 140 Deg F