Merrill Manufacturing

1/4 in. Float Switch for Open Tank

Part #MDG2FORMR  |  Manufacturer Part #DG2FORMR

Fitting Sizes:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: NPSF

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Lead Law Compliant: Yes

NSF Certified: No

UL Listed: No