1/4 in. NPT Galvanized Steel Air Release Valve
1/4 in. NPT Galvanized Steel Air Release Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides method of injecting and holding air in pneumatic water systems
- The National Pipe Thread used to attach the stem to the pressurized container is at the bottom of the valve stem, providing minimum protrusion within the container
- Tank valve stems Complete with valve core and plastic cap
- Packaging Quantity 50
Documents
Specifications
- Coating:
- Galvanized
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Steel
- Recommended Valve Application:
- Air, Water
- Valve Size:
- 1/4 in
- Valve Type:
- Air Valve