Merrill Manufacturing 14 x 14 x 1-1/4 in. MIP x FIP Fabricated Brass Tank Reducing Tee

MBATNL125X

Manufacturer Part #: BATNL125X

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

End Connection 2
FIP
End Connection 3
MIP
End Connections
MIP x FIP
Fitting Size 2
14 in
Fitting Size 3
1-1/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday