Merrill Manufacturing
1/8 in. Snifter Valve
Part #MSVSCNL125L | Item #4837236 | Manufacturer Part #SVSCNL125L
$
3.28
EACH
Valve Size:
1/8 inProduct Details
Specifications
End Connection 1: NPT
End Connections: NPT
Lead Law Compliant: Yes
Length: 1-2/5 in
Valve Size: 1/8 in