2 in. Insert x FIP Bronze Adapter
2 in. Insert x FIP Bronze Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Plastic pipe to female iron pipe (FIP)
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- FIPT
- End Connections:
- Barbed x FIPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Adapter, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Origin:
- Domestic