3/4 in. Insert x MNPT Bronze Adapter

You last purchased this on
 
Merrill Manufacturing

3/4 in. Insert x MNPT Bronze Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Merrill Manufacturing

3/4 in. Insert x MNPT Bronze Adapter

  • Fast #
  • Part #MRBMANL75
  • Item #4666438
  • Manufacturer Part #RBMANL75
4.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Barbed
End Connection 2:
MNPT
End Connections:
Barbed x MNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Origin:
Domestic
Weight:
2.5 lb