Merrill Manufacturing

3/8 - 7/8 x 1/2 in. Band Clamp

Part #MM67061  |  Item #5055107  |  Manufacturer Part #M6706-1

$ 2.72 EACH

Fits Pipe Size:

3/8 in - 7/8 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Fits Pipe Size: 3/8 in - 7/8 in

Lead Law Compliant: Yes

Material: Stainless Steel

Type: MM67061

Width: 1/2 in