0 items

Merrill Manufacturing 4 in. Brass Tank Tee

MBAT125

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
MIP
End Connection 3
FIP
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Size 3
1/4 in
Fitting Sizes
1-1/4 in x 1 in x 1/4 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
4 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday