4 in. Cast Iron Watertight Sanitary Cap

You last purchased this on
 
Merrill Manufacturing

4 in. Cast Iron Watertight Sanitary Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Merrill Manufacturing

4 in. Cast Iron Watertight Sanitary Cap

  • Fast #
  • Part #MWC400
  • Item #1354697
  • Manufacturer Part #WC400
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Diameter - Outside:
4-1/2 in
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Iron
UL Listed:
No
Weight:
9.5 lb