0 items

Merrill Manufacturing 4 x 4 x 2-3/4 in. Brass Reducing Tee

MBATNL1252

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
2-3/4 in
Fitting Sizes
4 in x 4 in x 2-3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday