Merrill Manufacturing

5/16 - 7/8 in. Stainless Steel Hose Clamp

Part #MM62606  |  Item #5055116  |  Manufacturer Part #M62606

$ 1.18 EACH

Fits Pipe Size:

5/16 in - 7/8 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Fits Pipe Size: 5/16 in - 7/8 in

Lead Law Compliant: Yes

Material: Stainless Steel

Type: MM62606