Merrill Manufacturing

7 ft. NPT x Hose Thread Assembled Fire Hydrant

Part #MAFNL107  |  Manufacturer Part #AFNL107

Depth of Trench

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Depth of Trench: 7 ft

End Connection 1: NPT

End Connection 2: Hose Thread

End Connections: NPT x Hose Thread

Lead Law Compliant: Yes

Valve Size: 1 in x 3/4 in