850 Series 1-1/4 in. Bronze Check Valve

Part #MCVANL125  |  Item #5055301  |  Manufacturer Part #CVANL125

$ 38.39 EACH
(Pricing is for 1-1/4 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Documents

Specifications

Collection: 850 Series

Lead Law Compliant: Yes

Material: Bronze

NSF Certified: No

Pressure Class: 200#

UL Listed: No

Valve Size: 1-1/4 in

Valve Type: Check Valve