Any Flow® 10 ft. Brass NPT x Hose Thread Yard Hydrant

Part #MAFNL7510  |  Item #4707533  |  Manufacturer Part #AFNL7510

Depth of Trench

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Collection: Any Flow®

Depth of Trench: 10 ft

End Connection 1: NPT

End Connection 2: Hose Thread

End Connections: NPT x Hose Thread

Lead Law Compliant: Yes

Length: 153-1/2 in

Material: Brass

Valve Size: 3/4 in

Valve Type: Frost Proof Yard Hydrant