Merrill Manufacturing
Any Flow® 3 ft. Brass NPT x Hose Thread Yard Hydrant
Part #MAFNL7503 | Item #4707530 | Manufacturer Part #AFNL7503
Depth of Trench
Product Details
Specifications
Collection: Any Flow®
Depth of Trench: 3 ft
End Connection 1: NPT
End Connection 2: Hose Thread
End Connections: NPT x Hose Thread
Lead Law Compliant: Yes
Length: 69-1/2 in
Material: Brass
Valve Size: 3/4 in
Valve Type: Frost Proof Yard Hydrant